|
BOMA
Glasfibersteel 1.40 m geel
ERIKS Artikelnr: 23342347
Catalogusartikelnr 1: 124373
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "glasfibersteel 1.40 m geel",
"item_id": "gr0000000959491",
"material_number": "23342347",
"price": "0",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0006_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Glasfibersteel 140cm wit
ERIKS Artikelnr: 23342329
Catalogusartikelnr 1: 121373
|
Prijs (Per stuk):
Verpakking per 20 stuk
|
{"addToCartPD":{
"item_name": "glasfibersteel 140cm wit",
"item_id": "gr0000000959617",
"material_number": "23342329",
"price": "18.38",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "glasfibersteel 140cm wit",
"item_id": "gr0000000959617",
"material_number": "23342329",
"price": "18.38",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0006_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|