|
VIKAN
Hygiene 5600-2 schop, groen, steel 114cm, groot blad 38x34cm
ERIKS Artikelnr: 12651050
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5600-2 schop groen steel 115cm blad 38x34cm",
"item_id": "gr0000000971355",
"material_number": "12651050",
"price": "41.65",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227174",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5600-2 schop groen steel 115cm blad 38x34cm",
"item_id": "gr0000000971355",
"material_number": "12651050",
"price": "41.65",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227174",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5600-6 schop, geel steel 114cm, groot blad 38x34cm
ERIKS Artikelnr: 12651074
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "vikan hygiene 5600-6 schop geel steel 115cm blad 38x34cm",
"item_id": "gr0000000971519",
"material_number": "12651074",
"price": "0",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227174",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5600-4 schop, rood steel 114cm, groot blad 38x34cm
ERIKS Artikelnr: 12651052
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikn56004 vikan red short handle large blade shovel 5600",
"item_id": "gr0000000971706",
"material_number": "12651052",
"price": "41.65",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227174",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn56004 vikan red short handle large blade shovel 5600",
"item_id": "gr0000000971706",
"material_number": "12651052",
"price": "41.65",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227174",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|