|
BOMA
Allzweckreiniger - 1l
ERIKS Artikelnr: 23342576
Catalogusartikelnr 1: 201803
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "allzweckreiniger - 1l",
"item_id": "gr0000000959635",
"material_number": "23342576",
"price": "4.94",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0192_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "allzweckreiniger - 1l",
"item_id": "gr0000000959635",
"material_number": "23342576",
"price": "4.94",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0192_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Allzweckreiniger - 5l
ERIKS Artikelnr: 23342592
Catalogusartikelnr 1: 205803
|
Prijs (Per stuk):
Verpakking per 2 stuk
|
{"addToCartPD":{
"item_name": "allzweckreiniger - 5l",
"item_id": "gr0000000959895",
"material_number": "23342592",
"price": "12.58",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0192_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "allzweckreiniger - 5l",
"item_id": "gr0000000959895",
"material_number": "23342592",
"price": "12.58",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0192_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|