|
BOMA
Allygiene pompelmoes - 1l
ERIKS Artikelnr: 23342898
Catalogusartikelnr 1: 260150
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "allygiene pompelmoes - 1l",
"item_id": "gr0000000959647",
"material_number": "23342898",
"price": "9.89",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0191_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "allygiene pompelmoes - 1l",
"item_id": "gr0000000959647",
"material_number": "23342898",
"price": "9.89",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0191_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Allygiene pompelmoes - 5l
ERIKS Artikelnr: 23342899
Catalogusartikelnr 1: 260550
|
Prijs (Per stuk):
Verpakking per 2 stuk
|
{"addToCartPD":{
"item_name": "allygiene pompelmoes - 5l",
"item_id": "gr0000000960098",
"material_number": "23342899",
"price": "51.24",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0191_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "allygiene pompelmoes - 5l",
"item_id": "gr0000000960098",
"material_number": "23342899",
"price": "51.24",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0191_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|