|
BOMA
Eco dish 1l
ERIKS Artikelnr: 23342989
Catalogusartikelnr 1: 293401
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "eco dish 1l",
"item_id": "gr0000000960152",
"material_number": "23342989",
"price": "6.96",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0236_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "eco dish 1l",
"item_id": "gr0000000960152",
"material_number": "23342989",
"price": "6.96",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0236_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Eco dish 5l
ERIKS Artikelnr: 23342990
Catalogusartikelnr 1: 293402
|
Prijs (Per stuk):
Verpakking per 4 stuk
|
{"addToCartPD":{
"item_name": "eco dish 5l",
"item_id": "gr0000000959845",
"material_number": "23342990",
"price": "22.75",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0236_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "eco dish 5l",
"item_id": "gr0000000959845",
"material_number": "23342990",
"price": "22.75",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0236_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|