|
KOC
KOC label Off 50 200 ml
ERIKS Artikelnr: 23361625
Catalogusartikelnr 1: 208000312SP200
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "kontaktchemie label off 50 aer200ml",
"item_id": "gr0000000856952",
"material_number": "23361625",
"price": "16.49",
"item_brand": "koc",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0144_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kontaktchemie label off 50 aer200ml",
"item_id": "gr0000000856952",
"material_number": "23361625",
"price": "16.49",
"item_brand": "koc",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0144_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KOC
KOC label Off 50 5 l
ERIKS Artikelnr: 24001716
Catalogusartikelnr 1: 2080030BL5L
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "kontaktchemie label off 50 can5lt",
"item_id": "gr0000000970070",
"material_number": "24001716",
"price": "186.37",
"item_brand": "koc",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0144_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kontaktchemie label off 50 can5lt",
"item_id": "gr0000000970070",
"material_number": "24001716",
"price": "186.37",
"item_brand": "koc",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0144_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KOC
KOC label Off 50 1 l
ERIKS Artikelnr: 24001715
Catalogusartikelnr 1: 2080030BL1L
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "kontaktchemie label off 50 can1lt",
"item_id": "gr0000000970275",
"material_number": "24001715",
"price": "41.04",
"item_brand": "koc",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0144_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kontaktchemie label off 50 can1lt",
"item_id": "gr0000000970275",
"material_number": "24001715",
"price": "41.04",
"item_brand": "koc",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0144_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|