|
VIKAN
Hygiene 0615-5 ophangrek, wit polypropyleen, 240mm
ERIKS Artikelnr: 12651242
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 0615-5 ophangrek wit glasvezel / polypropyleen 238mm",
"item_id": "gr0000001141633",
"material_number": "12651242",
"price": "19.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227281",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 0615-5 ophangrek wit glasvezel / polypropyleen 238mm",
"item_id": "gr0000001141633",
"material_number": "12651242",
"price": "19.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227281",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 0615-9 ophangrek zwart glasvezel / polypropyleen 238mm
ERIKS Artikelnr: 12651246
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 0615-9 ophangrek zwart glasvezel / polypropyleen 238mm",
"item_id": "gr0000001141857",
"material_number": "12651246",
"price": "19.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227281",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 0615-9 ophangrek zwart glasvezel / polypropyleen 238mm",
"item_id": "gr0000001141857",
"material_number": "12651246",
"price": "19.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227281",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 0615-4 ophangrek, rood polypropyleen, 240mm
ERIKS Artikelnr: 12651241
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 0615-4 ophangrek rood glasvezel / polypropyleen 238mm",
"item_id": "gr0000001141965",
"material_number": "12651241",
"price": "19.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227281",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 0615-4 ophangrek rood glasvezel / polypropyleen 238mm",
"item_id": "gr0000001141965",
"material_number": "12651241",
"price": "19.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227281",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 0615-2 ophangrek, groen, polypropyleen, 240mm
ERIKS Artikelnr: 12651239
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 0615-2 ophangrek groen glasvezel / polypropyleen 238mm",
"item_id": "gr0000001142130",
"material_number": "12651239",
"price": "19.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227281",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 0615-2 ophangrek groen glasvezel / polypropyleen 238mm",
"item_id": "gr0000001142130",
"material_number": "12651239",
"price": "19.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227281",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|