|
BOMA
Vervangrubber pulex 25cm
ERIKS Artikelnr: 23343096
Catalogusartikelnr 1: 500216
|
Prijs (Per stuk):
Verpakking per 50 stuk
|
{"addToCartPD":{
"item_name": "vervangrubber pulex 25cm",
"item_id": "gr0000001075379",
"material_number": "23343096",
"price": "1.99",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_rc0071_0030_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vervangrubber pulex 25cm",
"item_id": "gr0000001075379",
"material_number": "23343096",
"price": "1.99",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_rc0071_0030_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Vervangrubber pulex 35cm
ERIKS Artikelnr: 23343098
Catalogusartikelnr 1: 500218
|
Prijs (Per stuk):
Verpakking per 50 stuk
|
{"addToCartPD":{
"item_name": "vervangrubber pulex 35cm",
"item_id": "gr0000001075381",
"material_number": "23343098",
"price": "3",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_rc0071_0030_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vervangrubber pulex 35cm",
"item_id": "gr0000001075381",
"material_number": "23343098",
"price": "3",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_rc0071_0030_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|