|
SIKLA
Perforatiestempel LS 2-3 159252 10,5mm
ERIKS Artikelnr: 10048983
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hole punch ls 2-3 159252 10,5mm",
"item_id": "gr0000000550304",
"material_number": "10048983",
"price": "66.44",
"item_brand": "sikla",
"item_category":"mounting systems",
"item_category2":"mounting rails and parts",
"item_category3":"",
"item_category4": "pr_ec001186_0001_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hole punch ls 2-3 159252 10,5mm",
"item_id": "gr0000000550304",
"material_number": "10048983",
"price": "66.44",
"item_brand": "sikla",
"item_category":"mounting systems",
"item_category2":"mounting rails and parts",
"item_category3":"",
"item_category4": "pr_ec001186_0001_mvd",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SIKLA
Perforatietang 171296 lot 3
ERIKS Artikelnr: 11274257
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "piercing tool 171296 lot 3",
"item_id": "gr0000000550889",
"material_number": "11274257",
"price": "752.16",
"item_brand": "sikla",
"item_category":"mounting systems",
"item_category2":"mounting rails and parts",
"item_category3":"",
"item_category4": "pr_ec001186_0001_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "piercing tool 171296 lot 3",
"item_id": "gr0000000550889",
"material_number": "11274257",
"price": "752.16",
"item_brand": "sikla",
"item_category":"mounting systems",
"item_category2":"mounting rails and parts",
"item_category3":"",
"item_category4": "pr_ec001186_0001_mvd",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|