|
SILVENT
Luchtmes 366 met 6x mondstuk 961, zink, lengte 172 mm
ERIKS Artikelnr: 11952204
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "air knife 366 with 6x nozzle 961, zinc, length 172 mm",
"item_id": "gr0000001014415",
"material_number": "11952204",
"price": "543.4",
"item_brand": "silvent",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "air knife 366 with 6x nozzle 961, zinc, length 172 mm",
"item_id": "gr0000001014415",
"material_number": "11952204",
"price": "543.4",
"item_brand": "silvent",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|