|
CEJN
Verlengslang L=500mm 11 208 0220
ERIKS Artikelnr: 12091667
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "extension tube l=500mm 11 208 0220",
"item_id": "gr0000001253018",
"material_number": "12091667",
"price": "21.58",
"item_brand": "cejn",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0276_0124",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension tube l=500mm 11 208 0220",
"item_id": "gr0000001253018",
"material_number": "12091667",
"price": "21.58",
"item_brand": "cejn",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0276_0124",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CEJN
Geluidsdemper 11 208 9962
ERIKS Artikelnr: 12091675
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "silencer 11 208 9962",
"item_id": "gr0000001253109",
"material_number": "12091675",
"price": "14.3",
"item_brand": "cejn",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0276_0124",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "silencer 11 208 9962",
"item_id": "gr0000001253109",
"material_number": "12091675",
"price": "14.3",
"item_brand": "cejn",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0276_0124",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CEJN
Buis met rubberen spuitmond 3 delige set Ø14-25-35mm 11 208 9960
ERIKS Artikelnr: 12131063
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber tip nozzle 3-piece set ø14-25-35mm 11 208 9960",
"item_id": "gr0000001198476",
"material_number": "12131063",
"price": "39.62",
"item_brand": "cejn",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0276_0124",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber tip nozzle 3-piece set ø14-25-35mm 11 208 9960",
"item_id": "gr0000001198476",
"material_number": "12131063",
"price": "39.62",
"item_brand": "cejn",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0276_0124",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|