|
SILVENT
FlexBlow 220 L met 209 L 1/4" buitendraad L=200mm
ERIKS Artikelnr: 23177209
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flexblow 220 l with 209 l 1/4 m l=200mm",
"item_id": "gr0000001012506",
"material_number": "23177209",
"price": "164.68",
"item_brand": "silvent",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flexblow 220 l with 209 l 1/4 m l=200mm",
"item_id": "gr0000001012506",
"material_number": "23177209",
"price": "164.68",
"item_brand": "silvent",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0004",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SILVENT
FlexBlow 230 L met 209 L 1/4" buitendraad L=300mm
ERIKS Artikelnr: 23177210
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "flexblow 230 l with 209 l 1/4 m l=300mm",
"item_id": "gr0000001014723",
"material_number": "23177210",
"price": "0",
"item_brand": "silvent",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|