|
LEGRIS
Sensor koppeling polymeer Ø4mm G1/2 BSPP 7818 04 21
ERIKS Artikelnr: 23217452
Catalogusartikelnr 1: B23217452
Catalogusartikelnr. 2: 7818 04 21
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pneumatic sensor fitting polymer ø4mm g1/2 bspp 7818 04 21",
"item_id": "gr0000000356800",
"material_number": "23217452",
"price": "82.47",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"function fittings",
"item_category4": "pr_ec010246_0372_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pneumatic sensor fitting polymer ø4mm g1/2 bspp 7818 04 21",
"item_id": "gr0000000356800",
"material_number": "23217452",
"price": "82.47",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"function fittings",
"item_category4": "pr_ec010246_0372_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LEGRIS
Sensor koppeling polymeer Ø4mm G3/8 BSPP 7818 04 17
ERIKS Artikelnr: 23217450
Catalogusartikelnr 1: B23217450
Catalogusartikelnr. 2: 7818 04 17
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pneumatic sensor fitting polymer ø4mm g3/8 bspp 7818 04 17",
"item_id": "gr0000000411700",
"material_number": "23217450",
"price": "74.03",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"function fittings",
"item_category4": "pr_ec010246_0372_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pneumatic sensor fitting polymer ø4mm g3/8 bspp 7818 04 17",
"item_id": "gr0000000411700",
"material_number": "23217450",
"price": "74.03",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"function fittings",
"item_category4": "pr_ec010246_0372_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LEGRIS
Sensor koppeling polymeer Ø4mm G1/4 BSPP 7818 04 13
ERIKS Artikelnr: 23213944
Catalogusartikelnr 1: B23213944
Catalogusartikelnr. 2: 7818 04 13
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pneumatic sensor fitting polymer ø4mm g1/4 bspp 7818 04 13",
"item_id": "gr0000000366860",
"material_number": "23213944",
"price": "69.53",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"function fittings",
"item_category4": "pr_ec010246_0372_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pneumatic sensor fitting polymer ø4mm g1/4 bspp 7818 04 13",
"item_id": "gr0000000366860",
"material_number": "23213944",
"price": "69.53",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"function fittings",
"item_category4": "pr_ec010246_0372_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LEGRIS
Sensor koppeling polymeer Ø4mm G1/8 BSPP 7818 04 10
ERIKS Artikelnr: 23213942
Catalogusartikelnr 1: B23213942
Catalogusartikelnr. 2: 7818 04 10
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pneumatic sensor fitting polymer ø4mm g1/8 bspp 7818 04 10",
"item_id": "gr0000000353212",
"material_number": "23213942",
"price": "67.7",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"function fittings",
"item_category4": "pr_ec010246_0372_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pneumatic sensor fitting polymer ø4mm g1/8 bspp 7818 04 10",
"item_id": "gr0000000353212",
"material_number": "23213942",
"price": "67.7",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"function fittings",
"item_category4": "pr_ec010246_0372_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LEGRIS
Sensor koppeling polymeer Ø4mm M5x0.8 7818 04 19
ERIKS Artikelnr: 23217451
Catalogusartikelnr 1: B23217451
Catalogusartikelnr. 2: 7818 04 19
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pneumatic sensor fitting polymer ø4mm m5x0.8 7818 04 19",
"item_id": "gr0000000399998",
"material_number": "23217451",
"price": "63.5",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"function fittings",
"item_category4": "pr_ec010246_0372_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pneumatic sensor fitting polymer ø4mm m5x0.8 7818 04 19",
"item_id": "gr0000000399998",
"material_number": "23217451",
"price": "63.5",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"function fittings",
"item_category4": "pr_ec010246_0372_jb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|