|
FLEXION
Leiding PA 1012 PHL 4x2.5mm zwart lengte 25m doos 255x255x70mm
ERIKS Artikelnr: 14402874
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 4x2.5mm black length 25m box 255x255x70mm",
"item_id": "g205295677109725",
"material_number": "14402874",
"price": "28.67",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114118",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 4x2.5mm black length 25m box 255x255x70mm",
"item_id": "g205295677109725",
"material_number": "14402874",
"price": "28.67",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114118",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
FLEXION
Leiding PA 1012 PHL 6x4mm zwart lengte 25m doos 255x255x70mm
ERIKS Artikelnr: 14403152
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 6x4mm black length 25m box 255x255x70mm",
"item_id": "g205295677109743",
"material_number": "14403152",
"price": "44.58",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114118",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 6x4mm black length 25m box 255x255x70mm",
"item_id": "g205295677109743",
"material_number": "14403152",
"price": "44.58",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114118",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
FLEXION
Leiding PA 1012 PHL 8x6mm zwart lengte 25m doos 300x300x80mm
ERIKS Artikelnr: 14403166
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 8x6mm black length 25m box 300x300x80mm",
"item_id": "g205295677109684",
"material_number": "14403166",
"price": "54.05",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114118",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 8x6mm black length 25m box 300x300x80mm",
"item_id": "g205295677109684",
"material_number": "14403166",
"price": "54.05",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114118",
"item_variant": "ro",
"index": "3",
"quantity": ""
}
}
|
|
FLEXION
Leiding PA 1012 PHL 10x8mm zwart lengte 25m doos 400x400x110mm
ERIKS Artikelnr: 14403063
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 10x8mm black length 25m box 400x400x110mm",
"item_id": "g205295677109719",
"material_number": "14403063",
"price": "76.7",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114118",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 10x8mm black length 25m box 400x400x110mm",
"item_id": "g205295677109719",
"material_number": "14403063",
"price": "76.7",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114118",
"item_variant": "ro",
"index": "4",
"quantity": ""
}
}
|
|
FLEXION
Leiding PA 1012 PHL 12x9mm zwart lengte 25m doos 400x400x110mm
ERIKS Artikelnr: 14403085
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 12x9mm black length 25m box 400x400x110mm",
"item_id": "g205295677109707",
"material_number": "14403085",
"price": "111.03",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114118",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 12x9mm black length 25m box 400x400x110mm",
"item_id": "g205295677109707",
"material_number": "14403085",
"price": "111.03",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114118",
"item_variant": "ro",
"index": "5",
"quantity": ""
}
}
|
|
FLEXION
Leiding PA 1012 PHL 16x12mm zwart lengte 25m rol
ERIKS Artikelnr: 14402955
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 16x12mm black length 25m coil",
"item_id": "g205295677109715",
"material_number": "14402955",
"price": "192.11",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114118",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 16x12mm black length 25m coil",
"item_id": "g205295677109715",
"material_number": "14402955",
"price": "192.11",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114118",
"item_variant": "ro",
"index": "6",
"quantity": ""
}
}
|