|
LEGRIS
1824 08 00 Klemring roestvast staal Ø8mm
ERIKS Artikelnr: 23215600
Catalogusartikelnr 1: B23215600
Catalogusartikelnr. 2: 1824 08 00
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "1824 08 00 stainless steel olive ø8mm",
"item_id": "gr0000000407135",
"material_number": "23215600",
"price": "4.99",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"compression fittings",
"item_category4": "pr_ec011041_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1824 08 00 stainless steel olive ø8mm",
"item_id": "gr0000000407135",
"material_number": "23215600",
"price": "4.99",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"compression fittings",
"item_category4": "pr_ec011041_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LEGRIS
1824 10 00 Klemring roestvast staal Ø10mm
ERIKS Artikelnr: 23215601
Catalogusartikelnr 1: B23215601
Catalogusartikelnr. 2: 1824 10 00
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "1824 10 00 stainless steel olive ø10mm",
"item_id": "gr0000000363825",
"material_number": "23215601",
"price": "6.08",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"compression fittings",
"item_category4": "pr_ec011041_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1824 10 00 stainless steel olive ø10mm",
"item_id": "gr0000000363825",
"material_number": "23215601",
"price": "6.08",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"compression fittings",
"item_category4": "pr_ec011041_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LEGRIS
1824 12 00 Klemring roestvast staal Ø12mm
ERIKS Artikelnr: 23216308
Catalogusartikelnr 1: B23216308
Catalogusartikelnr. 2: 1824 12 00
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "1824 12 00 stainless steel olive ø12mm",
"item_id": "gr0000000357135",
"material_number": "23216308",
"price": "7.06",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"compression fittings",
"item_category4": "pr_ec011041_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1824 12 00 stainless steel olive ø12mm",
"item_id": "gr0000000357135",
"material_number": "23216308",
"price": "7.06",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"compression fittings",
"item_category4": "pr_ec011041_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|