|
LEGRIS
1802 06 00 Knie-koppeling roestvast staal Ø6mm
ERIKS Artikelnr: 23564934
Catalogusartikelnr 1: B23215609
Catalogusartikelnr. 2: 1802 06 00
|
Prijs (Per stuk):
Verpakking per 2 stuk
|
{"addToCartPD":{
"item_name": "1802 06 00 stainless steel elbow ø6mm",
"item_id": "gr0000000355279",
"material_number": "23564934",
"price": "62.93",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"compression fittings",
"item_category4": "pr_ec010331_0015",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1802 06 00 stainless steel elbow ø6mm",
"item_id": "gr0000000355279",
"material_number": "23564934",
"price": "62.93",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"compression fittings",
"item_category4": "pr_ec010331_0015",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LEGRIS
1802 08 00 Knie-koppeling roestvast staal Ø8mm
ERIKS Artikelnr: 23215610
Catalogusartikelnr 1: B23215610
Catalogusartikelnr. 2: 1802 08 00
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "1802 08 00 stainless steel elbow ø8mm",
"item_id": "gr0000000371446",
"material_number": "23215610",
"price": "61.24",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"compression fittings",
"item_category4": "pr_ec010331_0015",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1802 08 00 stainless steel elbow ø8mm",
"item_id": "gr0000000371446",
"material_number": "23215610",
"price": "61.24",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"compression fittings",
"item_category4": "pr_ec010331_0015",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LEGRIS
1802 10 00 Knie-koppeling roestvast staal Ø10mm
ERIKS Artikelnr: 23215611
Catalogusartikelnr 1: B23215611
Catalogusartikelnr. 2: 1802 10 00
|
Prijs (Per stuk):
Verpakking per 2 stuk
|
{"addToCartPD":{
"item_name": "1802 10 00 stainless steel elbow ø10mm",
"item_id": "gr0000000390488",
"material_number": "23215611",
"price": "84.33",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"compression fittings",
"item_category4": "pr_ec010331_0015",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1802 10 00 stainless steel elbow ø10mm",
"item_id": "gr0000000390488",
"material_number": "23215611",
"price": "84.33",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"compression fittings",
"item_category4": "pr_ec010331_0015",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LEGRIS
1802 12 00 Knie-koppeling roestvast staal Ø12mm
ERIKS Artikelnr: 23216224
Catalogusartikelnr 1: B23216224
Catalogusartikelnr. 2: 1802 12 00
|
Prijs (Per stuk):
Verpakking per 2 stuk
|
{"addToCartPD":{
"item_name": "1802 12 00 stainless steel elbow ø12mm",
"item_id": "gr0000000353527",
"material_number": "23216224",
"price": "92.39",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"compression fittings",
"item_category4": "pr_ec010331_0015",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1802 12 00 stainless steel elbow ø12mm",
"item_id": "gr0000000353527",
"material_number": "23216224",
"price": "92.39",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"compression fittings",
"item_category4": "pr_ec010331_0015",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LEGRIS
1802 16 00 Knie-koppeling roestvast staal Ø16mm
ERIKS Artikelnr: 23216225
Catalogusartikelnr 1: B23216225
Catalogusartikelnr. 2: 1802 16 00
|
Prijs (Per stuk):
Verpakking per 2 stuk
|
{"addToCartPD":{
"item_name": "1802 16 00 stainless steel elbow ø16mm",
"item_id": "gr0000000364857",
"material_number": "23216225",
"price": "148.9",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"compression fittings",
"item_category4": "pr_ec010331_0015",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1802 16 00 stainless steel elbow ø16mm",
"item_id": "gr0000000364857",
"material_number": "23216225",
"price": "148.9",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"compression fittings",
"item_category4": "pr_ec010331_0015",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|