|
CPC
dip-tube DQPRODT0410 L=330mm/25L Cans
ERIKS Artikelnr: 13144397
|
Prijs (Per stuk):
Verpakking per 25 stuk
|
{"addToCartPD":{
"item_name": "dip-tube dqprodt0410 l=330mm/25l cans",
"item_id": "gr2412787353846172",
"material_number": "13144397",
"price": "8.16",
"item_brand": "cpc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"quick couplers",
"item_category4": "pr_ec010760_0736_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dip-tube dqprodt0410 l=330mm/25l cans",
"item_id": "gr2412787353846172",
"material_number": "13144397",
"price": "8.16",
"item_brand": "cpc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"quick couplers",
"item_category4": "pr_ec010760_0736_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CPC
dip-tube DQPURDT0410 L=330mm / 25L Cans
ERIKS Artikelnr: 13144431
|
Prijs (Per stuk):
Verpakking per 25 stuk
|
{"addToCartPD":{
"item_name": "dip-tube dqpurdt0410 l=330mm / 25l cans",
"item_id": "gr2412787353846332",
"material_number": "13144431",
"price": "16.74",
"item_brand": "cpc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"quick couplers",
"item_category4": "pr_ec010760_0736_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dip-tube dqpurdt0410 l=330mm / 25l cans",
"item_id": "gr2412787353846332",
"material_number": "13144431",
"price": "16.74",
"item_brand": "cpc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"quick couplers",
"item_category4": "pr_ec010760_0736_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CPC
dip-tube DQPRODT1070 L=990mm/1040L IBCs
ERIKS Artikelnr: 13144399
|
Prijs (Per stuk):
Verpakking per 25 stuk
|
{"addToCartPD":{
"item_name": "dip-tube dqprodt1070 l=990mm/1040l ibcs",
"item_id": "gr2412787353846347",
"material_number": "13144399",
"price": "16.33",
"item_brand": "cpc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"quick couplers",
"item_category4": "pr_ec010760_0736_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dip-tube dqprodt1070 l=990mm/1040l ibcs",
"item_id": "gr2412787353846347",
"material_number": "13144399",
"price": "16.33",
"item_brand": "cpc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"quick couplers",
"item_category4": "pr_ec010760_0736_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
CPC
dip-tube DQPRODT1274 L=1194mm/1250L IBCs
ERIKS Artikelnr: 13144400
|
Prijs (Per stuk):
Verpakking per 25 stuk
|
{"addToCartPD":{
"item_name": "dip-tube dqprodt1274 l=1194mm/1250l ibcs",
"item_id": "gr2412787353846385",
"material_number": "13144400",
"price": "20.62",
"item_brand": "cpc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"quick couplers",
"item_category4": "pr_ec010760_0736_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dip-tube dqprodt1274 l=1194mm/1250l ibcs",
"item_id": "gr2412787353846385",
"material_number": "13144400",
"price": "20.62",
"item_brand": "cpc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"quick couplers",
"item_category4": "pr_ec010760_0736_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
CPC
dip-tube DQPURDT1070 L=990mm/1040L IBCs
ERIKS Artikelnr: 13144433
|
Prijs (Per stuk):
Verpakking per 25 stuk
|
{"addToCartPD":{
"item_name": "dip-tube dqpurdt1070 l=990mm/1040l ibcs",
"item_id": "gr2412787353846402",
"material_number": "13144433",
"price": "28.75",
"item_brand": "cpc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"quick couplers",
"item_category4": "pr_ec010760_0736_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dip-tube dqpurdt1070 l=990mm/1040l ibcs",
"item_id": "gr2412787353846402",
"material_number": "13144433",
"price": "28.75",
"item_brand": "cpc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"quick couplers",
"item_category4": "pr_ec010760_0736_jb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
CPC
dip-tube DQPRODT0865 L=785mm
ERIKS Artikelnr: 13144398
|
Prijs (Per stuk):
Verpakking per 25 stuk
|
{"addToCartPD":{
"item_name": "dip-tube dqprodt0865 l=785mm",
"item_id": "gr2412787353846403",
"material_number": "13144398",
"price": "13.01",
"item_brand": "cpc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"quick couplers",
"item_category4": "pr_ec010760_0736_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dip-tube dqprodt0865 l=785mm",
"item_id": "gr2412787353846403",
"material_number": "13144398",
"price": "13.01",
"item_brand": "cpc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"quick couplers",
"item_category4": "pr_ec010760_0736_jb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
CPC
dip-tube DQPURDT1274 L=1194mm/1250L IBCs
ERIKS Artikelnr: 13144434
|
Prijs (Per stuk):
Verpakking per 25 stuk
|
{"addToCartPD":{
"item_name": "dip-tube dqpurdt1274 l=1194mm/1250l ibcs",
"item_id": "gr2412787353846413",
"material_number": "13144434",
"price": "32",
"item_brand": "cpc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"quick couplers",
"item_category4": "pr_ec010760_0736_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dip-tube dqpurdt1274 l=1194mm/1250l ibcs",
"item_id": "gr2412787353846413",
"material_number": "13144434",
"price": "32",
"item_brand": "cpc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"quick couplers",
"item_category4": "pr_ec010760_0736_jb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|