|
FESTO
Actiefkool-Filterpatroon MS9-LFX 552946
ERIKS Artikelnr: 11650978
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "activated carbon filter cartridge ms9-lfx 552946",
"item_id": "gr0000000365354",
"material_number": "11650978",
"price": "213.56",
"item_brand": "festo",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"filters",
"item_category4": "pr455266037360101",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "activated carbon filter cartridge ms9-lfx 552946",
"item_id": "gr0000000365354",
"material_number": "11650978",
"price": "213.56",
"item_brand": "festo",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"filters",
"item_category4": "pr455266037360101",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FESTO
Actiefkoolfilter MS9-LFX-G-U 564038
ERIKS Artikelnr: 13409309
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "activated carbon filter cartridge ms9-lfx-g-u 564038",
"item_id": "g7076869416386619",
"material_number": "13409309",
"price": "364.32",
"item_brand": "festo",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"filters",
"item_category4": "pr455266037360101",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "activated carbon filter cartridge ms9-lfx-g-u 564038",
"item_id": "g7076869416386619",
"material_number": "13409309",
"price": "364.32",
"item_brand": "festo",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"filters",
"item_category4": "pr455266037360101",
"item_variant": "set",
"index": "2",
"quantity": ""
}
}
|