|
3M
SJ5302 bumpon dop Ø7,9mm (80st)
ERIKS Artikelnr: 23581019
Catalogusartikelnr 1: SJ5302BLIS
|
Prijs (Per stuk):
Verpakking per 18 stuk
|
{"addToCartPD":{
"item_name": "3m bumpon sj5302 dia.7,9mm( bl.80 pc)",
"item_id": "gr0000000782161",
"material_number": "23581019",
"price": "7.7",
"item_brand": "3m",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr_ec011714_0011_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m bumpon sj5302 dia.7,9mm( bl.80 pc)",
"item_id": "gr0000000782161",
"material_number": "23581019",
"price": "7.7",
"item_brand": "3m",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr_ec011714_0011_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
SJ5312 bumpon dop transparant (3000st)
ERIKS Artikelnr: 23581020
Catalogusartikelnr 1: SJ5312
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "3m sj5312 bumpon doppen transp. 3000st",
"item_id": "gr0000000790559",
"material_number": "23581020",
"price": "857580",
"item_brand": "3m",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr_ec011714_0011_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m sj5312 bumpon doppen transp. 3000st",
"item_id": "gr0000000790559",
"material_number": "23581020",
"price": "857580",
"item_brand": "3m",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr_ec011714_0011_jlr",
"item_variant": "bx",
"index": "2",
"quantity": ""
}
}
|
|
3M
SJ5003B bumpon dop zwart (3000st)
ERIKS Artikelnr: 23581014
Catalogusartikelnr 1: SJ5003B
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "sj5003b bumpon doppen zwart 3000st",
"item_id": "gr0000000792419",
"material_number": "23581014",
"price": "240.3",
"item_brand": "3m",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr_ec011714_0011_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sj5003b bumpon doppen zwart 3000st",
"item_id": "gr0000000792419",
"material_number": "23581014",
"price": "240.3",
"item_brand": "3m",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr_ec011714_0011_jlr",
"item_variant": "bx",
"index": "3",
"quantity": ""
}
}
|
|
3M
SJ5514B bumpon dop zwart (1000st)
ERIKS Artikelnr: 23581022
Catalogusartikelnr 1: SJ5514B
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "3m sj5514b bumpon doppen zwart 1000st",
"item_id": "gr0000000794548",
"material_number": "23581022",
"price": "0",
"item_brand": "3m",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr_ec011714_0011_jlr",
"item_variant": "bx",
"index": "4",
"quantity": ""
}
}
|
|
3M
SJ5003G bumpon doppen grijs 3000st
ERIKS Artikelnr: 12979456
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "sj5003g bumpon hemisphere grey 3000st",
"item_id": "gr0000001484109",
"material_number": "12979456",
"price": "748860",
"item_brand": "3m",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr_ec011714_0011_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sj5003g bumpon hemisphere grey 3000st",
"item_id": "gr0000001484109",
"material_number": "12979456",
"price": "748860",
"item_brand": "3m",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr_ec011714_0011_jlr",
"item_variant": "bx",
"index": "5",
"quantity": ""
}
}
|
|
3M
3m SJ5302 bumpon doppen transp. 3000st
ERIKS Artikelnr: 23581018
Catalogusartikelnr 1: SJ5302
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "3m sj5302 bumpon doppen transp. 3000st",
"item_id": "gr1414457214684002",
"material_number": "23581018",
"price": "0.07",
"item_brand": "3m",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr_ec011714_0011_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m sj5302 bumpon doppen transp. 3000st",
"item_id": "gr1414457214684002",
"material_number": "23581018",
"price": "0.07",
"item_brand": "3m",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr_ec011714_0011_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|