|
Insteek buffer TPE 65 wit type 3 A/D=4/9
ERIKS Artikelnr: 12730370
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plug-in stop tpe 65 white type 3 a/d=4/9",
"item_id": "gr0000000058164",
"material_number": "12730370",
"price": "0.82",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053560688",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plug-in stop tpe 65 white type 3 a/d=4/9",
"item_id": "gr0000000058164",
"material_number": "12730370",
"price": "0.82",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053560688",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Insteek buffer NR 65 zwart type 3 A/D=6/11
ERIKS Artikelnr: 12730371
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plug-in stop nr 65 black type 3 a/d=6/11",
"item_id": "gr0000000058156",
"material_number": "12730371",
"price": "1.12",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053560688",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plug-in stop nr 65 black type 3 a/d=6/11",
"item_id": "gr0000000058156",
"material_number": "12730371",
"price": "1.12",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053560688",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Insteek buffer EPDM 65 zwart type 3 A/D=13/20
ERIKS Artikelnr: 12730372
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plug-in stop epdm 65 black type 3 a/d=13/20",
"item_id": "gr0000000057871",
"material_number": "12730372",
"price": "1.51",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053560688",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plug-in stop epdm 65 black type 3 a/d=13/20",
"item_id": "gr0000000057871",
"material_number": "12730372",
"price": "1.51",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053560688",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|