|
GOODALL
Rubber slang Nurture SD Flexoline, rol=40m, inwendige diameter 38x5
ERIKS Artikelnr: 13212868
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "rubber hose nurture sd flexoline, coil=40m, i.d. 38x5",
"item_id": "gr0000000036017",
"material_number": "13212868",
"price": "24.97",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"food and pharmaceutical",
"item_category4": "pr1579278053529635",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose nurture sd flexoline, coil=40m, i.d. 38x5",
"item_id": "gr0000000036017",
"material_number": "13212868",
"price": "24.97",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"food and pharmaceutical",
"item_category4": "pr1579278053529635",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
GOODALL
Rubber slang Nurture SD Flexoline, rol=40m, inwendige diameter 51x5
ERIKS Artikelnr: 13212871
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "rubber hose nurture sd flexoline, coil=40m, i.d. 51x5",
"item_id": "g3189769505604835",
"material_number": "13212871",
"price": "33.08",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"food and pharmaceutical",
"item_category4": "pr1579278053529635",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose nurture sd flexoline, coil=40m, i.d. 51x5",
"item_id": "g3189769505604835",
"material_number": "13212871",
"price": "33.08",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"food and pharmaceutical",
"item_category4": "pr1579278053529635",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
GOODALL
Rubber slang Nurture SD Flexoline, rol=40m, inwendige diameter 76x6
ERIKS Artikelnr: 13212884
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "rubber hose nurture sd flexoline, coil=40m, i.d. 76x6",
"item_id": "g3189769505757665",
"material_number": "13212884",
"price": "46.01",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"food and pharmaceutical",
"item_category4": "pr1579278053529635",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose nurture sd flexoline, coil=40m, i.d. 76x6",
"item_id": "g3189769505757665",
"material_number": "13212884",
"price": "46.01",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"food and pharmaceutical",
"item_category4": "pr1579278053529635",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
GOODALL
Rubber slang Nurture SD Flexoline, rol=40m, inwendige diameter 102x7
ERIKS Artikelnr: 13212885
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "rubber hose nurture sd flexoline, coil=40m, i.d. 102x7",
"item_id": "g3158022664723550",
"material_number": "13212885",
"price": "72.22",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"food and pharmaceutical",
"item_category4": "pr1579278053529635",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose nurture sd flexoline, coil=40m, i.d. 102x7",
"item_id": "g3158022664723550",
"material_number": "13212885",
"price": "72.22",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"food and pharmaceutical",
"item_category4": "pr1579278053529635",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|