|
SIEVERT
Aansluiting BSP 3/8"L slang Ø 5 en 8mm
ERIKS Artikelnr: 23684745
Catalogusartikelnr 1: 709180
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose nipple r 3/8”l-5 + 8mm",
"item_id": "gr0000001358216",
"material_number": "23684745",
"price": "8.96",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"gasses",
"item_category4": "pr_ec011125_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose nipple r 3/8”l-5 + 8mm",
"item_id": "gr0000001358216",
"material_number": "23684745",
"price": "8.96",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"gasses",
"item_category4": "pr_ec011125_0027_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SIEVERT
Aansluiting BSP 3/8"L slang Ø 5mm
ERIKS Artikelnr: 23684746
Catalogusartikelnr 1: 709621
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hose nipple for hose dia.5mm bsp 3/8"",
"item_id": "gr0000001271726",
"material_number": "23684746",
"price": "6.92",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"gasses",
"item_category4": "pr_ec011125_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose nipple for hose dia.5mm bsp 3/8"",
"item_id": "gr0000001271726",
"material_number": "23684746",
"price": "6.92",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"gasses",
"item_category4": "pr_ec011125_0027_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SIEVERT
Aansluiting M14x1 slang Ø 5 en 8mm (oud model)
ERIKS Artikelnr: 23684743
Catalogusartikelnr 1: 708971
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "slangtule voor slang dia 5-8mm m14",
"item_id": "gr0000001271942",
"material_number": "23684743",
"price": "9.35",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"gasses",
"item_category4": "pr_ec011125_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slangtule voor slang dia 5-8mm m14",
"item_id": "gr0000001271942",
"material_number": "23684743",
"price": "9.35",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"gasses",
"item_category4": "pr_ec011125_0027_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SIEVERT
Aansluiting POL slang Ø 5 mm
ERIKS Artikelnr: 23684755
Catalogusartikelnr 1: 717020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "slangnippel pol",
"item_id": "gr0000000898677",
"material_number": "23684755",
"price": "10.12",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"gasses",
"item_category4": "pr_ec011125_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slangnippel pol",
"item_id": "gr0000000898677",
"material_number": "23684755",
"price": "10.12",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"gasses",
"item_category4": "pr_ec011125_0027_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SIEVERT
Aansluiting Shell slang Ø 5 en 8mm
ERIKS Artikelnr: 23684753
Catalogusartikelnr 1: 717000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "slangnippel inw.dr.w21.8-14",
"item_id": "gr0000000900153",
"material_number": "23684753",
"price": "10.12",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"gasses",
"item_category4": "pr_ec011125_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slangnippel inw.dr.w21.8-14",
"item_id": "gr0000000900153",
"material_number": "23684753",
"price": "10.12",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"gasses",
"item_category4": "pr_ec011125_0027_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|