|
OKS
Aantivreetpasta (koperpasta) OKS 241 spuitbus 400ml
ERIKS Artikelnr: 23816757
Catalogusartikelnr 1: 241
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "anti-seize paste (copper paste) oks 241 spray 400ml",
"item_id": "gr0000000858693",
"material_number": "23816757",
"price": "34.57",
"item_brand": "oks",
"item_category":"lubricants and technical fluids",
"item_category2":"construction",
"item_category3":"greases",
"item_category4": "pr1579278053429148",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anti-seize paste (copper paste) oks 241 spray 400ml",
"item_id": "gr0000000858693",
"material_number": "23816757",
"price": "34.57",
"item_brand": "oks",
"item_category":"lubricants and technical fluids",
"item_category2":"construction",
"item_category3":"greases",
"item_category4": "pr1579278053429148",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OKS
Aantivreetpasta (koperpasta) OKS 240 blik 250g
ERIKS Artikelnr: 23816755
Catalogusartikelnr 1: 240
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "anti-seize paste (copper paste) oks 240 can 250g",
"item_id": "gr0000000871680",
"material_number": "23816755",
"price": "36.23",
"item_brand": "oks",
"item_category":"lubricants and technical fluids",
"item_category2":"construction",
"item_category3":"greases",
"item_category4": "pr1579278053429148",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anti-seize paste (copper paste) oks 240 can 250g",
"item_id": "gr0000000871680",
"material_number": "23816755",
"price": "36.23",
"item_brand": "oks",
"item_category":"lubricants and technical fluids",
"item_category2":"construction",
"item_category3":"greases",
"item_category4": "pr1579278053429148",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|