|
FUCHS
TITAN SUPERGEAR MC SAE 80W-90 Vat 60 liter
ERIKS Artikelnr: 14296820
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan supergear mc sae 80w-90 drum 60 liter",
"item_id": "g1579278047324253",
"material_number": "14296820",
"price": "652.89",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan supergear mc sae 80w-90 drum 60 liter",
"item_id": "g1579278047324253",
"material_number": "14296820",
"price": "652.89",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723028",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN SUPERGEAR MC SAE 80W-90 Emmer 20 liter
ERIKS Artikelnr: 14296819
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan supergear mc sae 80w-90 pail 20 liter",
"item_id": "g1579278047324137",
"material_number": "14296819",
"price": "212.62",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan supergear mc sae 80w-90 pail 20 liter",
"item_id": "g1579278047324137",
"material_number": "14296819",
"price": "212.62",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723028",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN SUPERGEAR MC SAE 80W-90 Blik 1 liter
ERIKS Artikelnr: 14296821
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "titan supergear mc sae 80w-90 can 1 liter",
"item_id": "g1579278047320920",
"material_number": "14296821",
"price": "13.87",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan supergear mc sae 80w-90 can 1 liter",
"item_id": "g1579278047320920",
"material_number": "14296821",
"price": "13.87",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723028",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|