|
KROON
Hydraulische olie Perlus H22/32 5l
ERIKS Artikelnr: 23169722
Catalogusartikelnr 1: 02314
|
Prijs (Per stuk):
Verpakking per 4 stuk
|
{"addToCartPD":{
"item_name": "hydraulic oil perlus h22/32 5l",
"item_id": "gr0000000872372",
"material_number": "23169722",
"price": "28.93",
"item_brand": "kroon",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"oils",
"item_category4": "pr_rc0242_0099_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hydraulic oil perlus h22/32 5l",
"item_id": "gr0000000872372",
"material_number": "23169722",
"price": "28.93",
"item_brand": "kroon",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"oils",
"item_category4": "pr_rc0242_0099_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|