|
FUCHS
GLEITMO 705 Blik 5 kg
ERIKS Artikelnr: 14296098
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "gleitmo 705 can 5 kg",
"item_id": "g1579278047324559",
"material_number": "14296098",
"price": "386.35",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683052",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gleitmo 705 can 5 kg",
"item_id": "g1579278047324559",
"material_number": "14296098",
"price": "386.35",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683052",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|