|
FUCHS
TITAN CARGO LD3 SAE 10W-40 Vat 205 liter
ERIKS Artikelnr: 14296632
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan cargo ld3 sae 10w-40 drum 205 liter",
"item_id": "g1579278047320811",
"material_number": "14296632",
"price": "1575.31",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723047",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cargo ld3 sae 10w-40 drum 205 liter",
"item_id": "g1579278047320811",
"material_number": "14296632",
"price": "1575.31",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723047",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN CARGO LD3 SAE 10W-40 Emmer 20 liter
ERIKS Artikelnr: 14296633
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan cargo ld3 sae 10w-40 pail 20 liter",
"item_id": "g1579278047320853",
"material_number": "14296633",
"price": "161.39",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723047",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cargo ld3 sae 10w-40 pail 20 liter",
"item_id": "g1579278047320853",
"material_number": "14296633",
"price": "161.39",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723047",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN CARGO LD3 SAE 10W-40 IBC 1000 liter
ERIKS Artikelnr: 14296631
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan cargo ld3 sae 10w-40 ibc 1000 liter",
"item_id": "g1579278047320413",
"material_number": "14296631",
"price": "7472.59",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723047",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cargo ld3 sae 10w-40 ibc 1000 liter",
"item_id": "g1579278047320413",
"material_number": "14296631",
"price": "7472.59",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723047",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|