|
FUCHS
TITAN CARGO MAXX SAE 10W-40 Vat 205 liter
ERIKS Artikelnr: 14296639
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan cargo maxx sae 10w-40 drum 205 liter",
"item_id": "g1579278047320812",
"material_number": "14296639",
"price": "1385.8",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cargo maxx sae 10w-40 drum 205 liter",
"item_id": "g1579278047320812",
"material_number": "14296639",
"price": "1385.8",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723008",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN CARGO MAXX SAE 10W-40 Emmer 20 liter
ERIKS Artikelnr: 14296640
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan cargo maxx sae 10w-40 pail 20 liter",
"item_id": "g1579278047320675",
"material_number": "14296640",
"price": "144.06",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cargo maxx sae 10w-40 pail 20 liter",
"item_id": "g1579278047320675",
"material_number": "14296640",
"price": "144.06",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723008",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN CARGO MAXX SAE 10W-40 Blik 5 liter
ERIKS Artikelnr: 14296641
|
Prijs (Per stuk):
Verpakking per 3 stuk
|
{"addToCartPD":{
"item_name": "titan cargo maxx sae 10w-40 can 5 liter",
"item_id": "g1579278047320508",
"material_number": "14296641",
"price": "50.56",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cargo maxx sae 10w-40 can 5 liter",
"item_id": "g1579278047320508",
"material_number": "14296641",
"price": "50.56",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723008",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
TITAN CARGO MAXX SAE 10W-40 IBC 1000 liter
ERIKS Artikelnr: 14296638
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan cargo maxx sae 10w-40 ibc 1000 liter",
"item_id": "g1579278047320448",
"material_number": "14296638",
"price": "6451.85",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cargo maxx sae 10w-40 ibc 1000 liter",
"item_id": "g1579278047320448",
"material_number": "14296638",
"price": "6451.85",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723008",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|