|
FUCHS
RENOLIT LX-EP 2 BLUE Emmer 18 kg
ERIKS Artikelnr: 14296535
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit lx-ep 2 blue pail 18 kg",
"item_id": "g1579278047324733",
"material_number": "14296535",
"price": "339.73",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895183",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit lx-ep 2 blue pail 18 kg",
"item_id": "g1579278047324733",
"material_number": "14296535",
"price": "339.73",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895183",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT LX-EP 2 BLUE Vat 50 kg
ERIKS Artikelnr: 14296537
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit lx-ep 2 blue drum 50 kg",
"item_id": "g1579278047324484",
"material_number": "14296537",
"price": "943.7",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895183",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit lx-ep 2 blue drum 50 kg",
"item_id": "g1579278047324484",
"material_number": "14296537",
"price": "943.7",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895183",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT LX-EP 2 BLUE Vat 180 kg
ERIKS Artikelnr: 14296534
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit lx-ep 2 blue drum 180 kg",
"item_id": "g1579278047324564",
"material_number": "14296534",
"price": "3310.67",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895183",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit lx-ep 2 blue drum 180 kg",
"item_id": "g1579278047324564",
"material_number": "14296534",
"price": "3310.67",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895183",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|