|
FUCHS
RENOLIT LXC 2 Emmer 18 kg
ERIKS Artikelnr: 14296526
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit lxc 2 pail 18 kg",
"item_id": "g1579278047324556",
"material_number": "14296526",
"price": "351.17",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895182",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit lxc 2 pail 18 kg",
"item_id": "g1579278047324556",
"material_number": "14296526",
"price": "351.17",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895182",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT LXC 2 Vat 50 kg
ERIKS Artikelnr: 14296527
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit lxc 2 drum 50 kg",
"item_id": "g1579278047324656",
"material_number": "14296527",
"price": "971.63",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895182",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit lxc 2 drum 50 kg",
"item_id": "g1579278047324656",
"material_number": "14296527",
"price": "971.63",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895182",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT LXC 2 Vat 180 kg
ERIKS Artikelnr: 14296528
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit lxc 2 drum 180 kg",
"item_id": "g1579278047324629",
"material_number": "14296528",
"price": "3411.2",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895182",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit lxc 2 drum 180 kg",
"item_id": "g1579278047324629",
"material_number": "14296528",
"price": "3411.2",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895182",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|