|
FUCHS
GLEITMO 591 Patroon 850g
ERIKS Artikelnr: 14296092
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "gleitmo 591 cartridge 850g",
"item_id": "g1579278047324547",
"material_number": "14296092",
"price": "865.3",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683049",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gleitmo 591 cartridge 850g",
"item_id": "g1579278047324547",
"material_number": "14296092",
"price": "865.3",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683049",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
GLEITMO 591 Blik 1 kg
ERIKS Artikelnr: 14296093
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "gleitmo 591 can 1 kg",
"item_id": "g1579278047324731",
"material_number": "14296093",
"price": "1022.46",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683049",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gleitmo 591 can 1 kg",
"item_id": "g1579278047324731",
"material_number": "14296093",
"price": "1022.46",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683049",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|