|
FUCHS
PLANTOGEL ECO 1 N Emmer 18 kg
ERIKS Artikelnr: 14296202
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plantogel eco 1 n pail 18 kg",
"item_id": "g1579278047320669",
"material_number": "14296202",
"price": "295.01",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895059",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plantogel eco 1 n pail 18 kg",
"item_id": "g1579278047320669",
"material_number": "14296202",
"price": "295.01",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895059",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
PLANTOGEL ECO 2 N Emmer 18 kg
ERIKS Artikelnr: 14296203
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plantogel eco 2 n pail 18 kg",
"item_id": "g1579278047320867",
"material_number": "14296203",
"price": "285.65",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895059",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plantogel eco 2 n pail 18 kg",
"item_id": "g1579278047320867",
"material_number": "14296203",
"price": "285.65",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895059",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|