|
FUCHS
RENOLIT EP 2 Emmer 18 kg
ERIKS Artikelnr: 14296489
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit ep 2 pail 18 kg",
"item_id": "g1579278047324783",
"material_number": "14296489",
"price": "220.48",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649613",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit ep 2 pail 18 kg",
"item_id": "g1579278047324783",
"material_number": "14296489",
"price": "220.48",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649613",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT EP 2 Vat 50 kg
ERIKS Artikelnr: 14296491
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit ep 2 drum 50 kg",
"item_id": "g1579278047324715",
"material_number": "14296491",
"price": "609.56",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649613",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit ep 2 drum 50 kg",
"item_id": "g1579278047324715",
"material_number": "14296491",
"price": "609.56",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649613",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT EP 2 Vat 180 kg
ERIKS Artikelnr: 14296487
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit ep 2 drum 180 kg",
"item_id": "g1579278047324503",
"material_number": "14296487",
"price": "2107.73",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649613",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit ep 2 drum 180 kg",
"item_id": "g1579278047324503",
"material_number": "14296487",
"price": "2107.73",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649613",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|