|
FUCHS
CASSIDA GREASE MD 2 Patroon 500g
ERIKS Artikelnr: 14297048
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "cassida grease md 2 cartridge 500g",
"item_id": "g1579278047324752",
"material_number": "14297048",
"price": "154.92",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659038",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease md 2 cartridge 500g",
"item_id": "g1579278047324752",
"material_number": "14297048",
"price": "154.92",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659038",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE MD 2 Schroefpatroon 600g
ERIKS Artikelnr: 14297049
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "cassida grease md 2 srewcartridge 600g",
"item_id": "g1579278047324513",
"material_number": "14297049",
"price": "179.52",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659038",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease md 2 srewcartridge 600g",
"item_id": "g1579278047324513",
"material_number": "14297049",
"price": "179.52",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659038",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE MD 2 Blik 900g
ERIKS Artikelnr: 14297050
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "cassida grease md 2 can 900g",
"item_id": "g1579278047324604",
"material_number": "14297050",
"price": "280.94",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659038",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease md 2 can 900g",
"item_id": "g1579278047324604",
"material_number": "14297050",
"price": "280.94",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659038",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE MD 2 Emmer 19 kg
ERIKS Artikelnr: 14297051
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cassida grease md 2 pail 19 kg",
"item_id": "g1579278047324587",
"material_number": "14297051",
"price": "5090.76",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659038",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease md 2 pail 19 kg",
"item_id": "g1579278047324587",
"material_number": "14297051",
"price": "5090.76",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659038",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|