|
FUCHS
CASSIDA GREASE GTX 2 Schroefpatroon 500g
ERIKS Artikelnr: 14297084
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "cassida grease gtx 2 srewcartridge 500g",
"item_id": "g1579278047324859",
"material_number": "14297084",
"price": "33.96",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659034",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease gtx 2 srewcartridge 500g",
"item_id": "g1579278047324859",
"material_number": "14297084",
"price": "33.96",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659034",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE GTX 0 Emmer 19 kg
ERIKS Artikelnr: 14297083
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cassida grease gtx 0 pail 19 kg",
"item_id": "g1579278047324865",
"material_number": "14297083",
"price": "1017.27",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659034",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease gtx 0 pail 19 kg",
"item_id": "g1579278047324865",
"material_number": "14297083",
"price": "1017.27",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659034",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE GTX 2 Emmer 19 kg
ERIKS Artikelnr: 14297085
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cassida grease gtx 2 pail 19 kg",
"item_id": "g1579278047324799",
"material_number": "14297085",
"price": "1031.91",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659034",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease gtx 2 pail 19 kg",
"item_id": "g1579278047324799",
"material_number": "14297085",
"price": "1031.91",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659034",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE GTX 2 Vat 50 kg
ERIKS Artikelnr: 14297086
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cassida grease gtx 2 drum 50 kg",
"item_id": "g1579278047324688",
"material_number": "14297086",
"price": "2660.67",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659034",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease gtx 2 drum 50 kg",
"item_id": "g1579278047324688",
"material_number": "14297086",
"price": "2660.67",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659034",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE GTX 2 Vat 170 kg
ERIKS Artikelnr: 14297087
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cassida grease gtx 2 drum 170 kg",
"item_id": "g1579278047324849",
"material_number": "14297087",
"price": "9137.94",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659034",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease gtx 2 drum 170 kg",
"item_id": "g1579278047324849",
"material_number": "14297087",
"price": "9137.94",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659034",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|