|
MATO
HighPress RubHose RH-50C thread R1/8" 500mm
ERIKS Artikelnr: 14383219
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "highpress rubhose rh-50c thread r1/8" 500mm",
"item_id": "gr0000000051278",
"material_number": "14383219",
"price": "24.13",
"item_brand": "mato",
"item_category":"lubrication technology",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr1579278053427056",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "highpress rubhose rh-50c thread r1/8" 500mm",
"item_id": "gr0000000051278",
"material_number": "14383219",
"price": "24.13",
"item_brand": "mato",
"item_category":"lubrication technology",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr1579278053427056",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|