|
PRESSOL
Kunststof oliespuit 06864nominale inhoud 125ml
ERIKS Artikelnr: 23429752
Catalogusartikelnr 1: 95530125
Catalogusartikelnr. 2: 06 864
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic oiler 06864 nominal content 125ml",
"item_id": "gr0000000451232",
"material_number": "23429752",
"price": "4.8",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic oiler 06864 nominal content 125ml",
"item_id": "gr0000000451232",
"material_number": "23429752",
"price": "4.8",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0024_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PRESSOL
Kunststof oliespuit 06865nominale inhoud 250ml
ERIKS Artikelnr: 23166906
Catalogusartikelnr 1: 95530250
Catalogusartikelnr. 2: 06 885
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic oiler 06865 nominal content 250ml",
"item_id": "gr0000000728038",
"material_number": "23166906",
"price": "4.99",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic oiler 06865 nominal content 250ml",
"item_id": "gr0000000728038",
"material_number": "23166906",
"price": "4.99",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0024_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PRESSOL
Kunststof oliespuit 06866nominale inhoud 500ml
ERIKS Artikelnr: 23429754
Catalogusartikelnr 1: 95530500
Catalogusartikelnr. 2: 06 866
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic oiler 06866 nominal content 500ml",
"item_id": "gr0000000642265",
"material_number": "23429754",
"price": "5.54",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic oiler 06866 nominal content 500ml",
"item_id": "gr0000000642265",
"material_number": "23429754",
"price": "5.54",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0024_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|