FORMAT
Oliespuit polyethyleen mt.3 nominale inhoud 200ml
ERIKS Artikelnr: 23429757
Catalogusartikelnr 1: 95550003
Catalogusartikelnr. 2: 95550003
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "oil spray can polyethylene sz.3 nom. content 200ml",
"item_id": "gr0000000653796",
"material_number": "23429757",
"price": "25.49",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil spray can polyethylene sz.3 nom. content 200ml",
"item_id": "gr0000000653796",
"material_number": "23429757",
"price": "25.49",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0026_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Oliespuit polyethyleen mt.2 nominale inhoud 300ml
ERIKS Artikelnr: 23429756
Catalogusartikelnr 1: 95550002
Catalogusartikelnr. 2: 95550002
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "oil spray can polyethylene sz.2 nom. content 300ml",
"item_id": "gr0000000766416",
"material_number": "23429756",
"price": "28.34",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil spray can polyethylene sz.2 nom. content 300ml",
"item_id": "gr0000000766416",
"material_number": "23429756",
"price": "28.34",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0026_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Oliespuit polyethyleen mt.1 nominale inhoud 500ml
ERIKS Artikelnr: 23429755
Catalogusartikelnr 1: 95550001
Catalogusartikelnr. 2: 95550001
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "oil spray can polyethylene sz.1 nom. content 500ml",
"item_id": "gr0000000696212",
"material_number": "23429755",
"price": "30.42",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil spray can polyethylene sz.1 nom. content 500ml",
"item_id": "gr0000000696212",
"material_number": "23429755",
"price": "30.42",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0026_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}