FORMAT
Oliespuit gegoten zink mt.3 nominale inhoud 200ml
ERIKS Artikelnr: 23429751
Catalogusartikelnr 1: 95520003
Catalogusartikelnr. 2: 95520003;95520003;95520003
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "oil spray can zinc die-casting sz.3 nom. content 200ml",
"item_id": "gr0000000617685",
"material_number": "23429751",
"price": "33.81",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil spray can zinc die-casting sz.3 nom. content 200ml",
"item_id": "gr0000000617685",
"material_number": "23429751",
"price": "33.81",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0023_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Oliespuit gegoten zink mt.2 nominale inhoud 300ml
ERIKS Artikelnr: 23429750
Catalogusartikelnr 1: 95520002
Catalogusartikelnr. 2: 95520002
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "oil spray can zinc die-casting sz.2 nom. content 300ml",
"item_id": "gr0000000740954",
"material_number": "23429750",
"price": "35.12",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil spray can zinc die-casting sz.2 nom. content 300ml",
"item_id": "gr0000000740954",
"material_number": "23429750",
"price": "35.12",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0023_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Oliespuit gegoten zink mt.1 nominale inhoud 500ml
ERIKS Artikelnr: 23429749
Catalogusartikelnr 1: 95520001
Catalogusartikelnr. 2: 95520001
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "oil spray can zinc die-casting sz.1 nom. content 500ml",
"item_id": "gr0000000758735",
"material_number": "23429749",
"price": "39",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0023_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil spray can zinc die-casting sz.1 nom. content 500ml",
"item_id": "gr0000000758735",
"material_number": "23429749",
"price": "39",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"oil containers",
"item_category4": "pr_ec002182_0023_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}