|
SKF LINCOLN
248-602.25 Manometer 0-10bar D=40mm Anschluss 8mm unten
ERIKS Artikelnr: 13759703
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "248-602.25 manometer 0-10bar d=40mm anschluss 8mm unten",
"item_id": "gr0000000035397",
"material_number": "13759703",
"price": "49.26",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385039",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "248-602.25 manometer 0-10bar d=40mm anschluss 8mm unten",
"item_id": "gr0000000035397",
"material_number": "13759703",
"price": "49.26",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385039",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SKF LINCOLN
Manometer 0-25bar für MKU11 169-102-506
ERIKS Artikelnr: 13744077
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "manometer 0-25bar für mku11 169-102-506",
"item_id": "gr0000000037517",
"material_number": "13744077",
"price": "34.11",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385039",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "manometer 0-25bar für mku11 169-102-506",
"item_id": "gr0000000037517",
"material_number": "13744077",
"price": "34.11",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385039",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SKF LINCOLN
169-104-008 Manometer NG40 SW14 40 bar für Öl
ERIKS Artikelnr: 13744078
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "169-104-008 manometer ng40 sw14 40 bar für öl",
"item_id": "gr0000000037515",
"material_number": "13744078",
"price": "50",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385039",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "169-104-008 manometer ng40 sw14 40 bar für öl",
"item_id": "gr0000000037515",
"material_number": "13744078",
"price": "50",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385039",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SKF LINCOLN
248-602.20 Manometer 0-40bar D=40mm Anschluss 8mm unten
ERIKS Artikelnr: 13759702
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "248-602.20 manometer 0-40bar d=40mm anschluss 8mm unten",
"item_id": "gr0000000037516",
"material_number": "13759702",
"price": "49.26",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385039",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "248-602.20 manometer 0-40bar d=40mm anschluss 8mm unten",
"item_id": "gr0000000037516",
"material_number": "13759702",
"price": "49.26",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385039",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SKF LINCOLN
Manometer 0-60bar Rohr 8mm 169-106-004
ERIKS Artikelnr: 13744081
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "manometer 0-60bar rohr 8mm 169-106-004",
"item_id": "gr0000000037514",
"material_number": "13744081",
"price": "49.26",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385039",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "manometer 0-60bar rohr 8mm 169-106-004",
"item_id": "gr0000000037514",
"material_number": "13744081",
"price": "49.26",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385039",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|