|
Druckbegrenzungsventil 12bar WVN200-4A12
ERIKS Artikelnr: 13940339
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "druckbegrenzungsventil 12bar wvn200-4a12",
"item_id": "gr0000000035396",
"material_number": "13940339",
"price": "24.33",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "druckbegrenzungsventil 12bar wvn200-4a12",
"item_id": "gr0000000035396",
"material_number": "13940339",
"price": "24.33",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385045",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Druckbegrenzungsventil 8,0bar WVN200-4A8
ERIKS Artikelnr: 13940342
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "druckbegrenzungsventil 8,0bar wvn200-4a8",
"item_id": "gr0000000035401",
"material_number": "13940342",
"price": "24.33",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "druckbegrenzungsventil 8,0bar wvn200-4a8",
"item_id": "gr0000000035401",
"material_number": "13940342",
"price": "24.33",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385045",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Druckbegrenzungsventil 16bar WVN200-4A16
ERIKS Artikelnr: 13940340
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "druckbegrenzungsventil 16bar wvn200-4a16",
"item_id": "gr0000000037506",
"material_number": "13940340",
"price": "24.33",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "druckbegrenzungsventil 16bar wvn200-4a16",
"item_id": "gr0000000037506",
"material_number": "13940340",
"price": "24.33",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385045",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WVN200-4A0.4 Druckbegrenzungsventil 0,4bar
ERIKS Artikelnr: 13940338
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wvn200-4a0.4 druckbegrenzungsventil 0,4bar",
"item_id": "gr0000000037507",
"material_number": "13940338",
"price": "24.19",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wvn200-4a0.4 druckbegrenzungsventil 0,4bar",
"item_id": "gr0000000037507",
"material_number": "13940338",
"price": "24.19",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385045",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Absperrhahn 2XG1/4 161-600-036
ERIKS Artikelnr: 13743497
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "absperrhahn 2xg1/4 161-600-036",
"item_id": "gr0000000037508",
"material_number": "13743497",
"price": "12.88",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "absperrhahn 2xg1/4 161-600-036",
"item_id": "gr0000000037508",
"material_number": "13743497",
"price": "12.88",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385045",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|