|
WVN200-8D220 Druckbegrenzungsventil 220bar
ERIKS Artikelnr: 13940355
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wvn200-8d220 druckbegrenzungsventil 220bar",
"item_id": "gr0000000037494",
"material_number": "13940355",
"price": "92.43",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560837",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wvn200-8d220 druckbegrenzungsventil 220bar",
"item_id": "gr0000000037494",
"material_number": "13940355",
"price": "92.43",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560837",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Druckbegrenzungsventil 75bar WVN200-8D75
ERIKS Artikelnr: 13940356
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "druckbegrenzungsventil 75bar wvn200-8d75",
"item_id": "gr0000000037496",
"material_number": "13940356",
"price": "92.43",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560837",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "druckbegrenzungsventil 75bar wvn200-8d75",
"item_id": "gr0000000037496",
"material_number": "13940356",
"price": "92.43",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560837",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WVN200-8D120 Druckbegrenzungsventil 120bar
ERIKS Artikelnr: 13940354
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wvn200-8d120 druckbegrenzungsventil 120bar",
"item_id": "gr0000000037495",
"material_number": "13940354",
"price": "92.43",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560837",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wvn200-8d120 druckbegrenzungsventil 120bar",
"item_id": "gr0000000037495",
"material_number": "13940354",
"price": "92.43",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560837",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|