|
SKF LINCOLN
Pneumatische oliepomp POEP 1.7l (POEP-15-1.7)
ERIKS Artikelnr: 13900417
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "oil pneumatic pump poep for oil 1.7l (poep-15-1.7)",
"item_id": "gr0000000037265",
"material_number": "13900417",
"price": "451.59",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr1579278053550803",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil pneumatic pump poep for oil 1.7l (poep-15-1.7)",
"item_id": "gr0000000037265",
"material_number": "13900417",
"price": "451.59",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr1579278053550803",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|