|
3M
Steeknippel type CEJN voor regelventiel Flowstream
ERIKS Artikelnr: 12346186
Catalogusartikelnr 1: 5301253P
|
Prijs (Per stuk):
Verpakking per 3 stuk
|
{"addToCartPD":{
"item_name": "coupling plug 1/4" bsp cejn, male thread, 530-12-53p",
"item_id": "gr0000000855246",
"material_number": "12346186",
"price": "111.02",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"breathing systems",
"item_category4": "pr1454577250910",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling plug 1/4" bsp cejn, male thread, 530-12-53p",
"item_id": "gr0000000855246",
"material_number": "12346186",
"price": "111.02",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"breathing systems",
"item_category4": "pr1454577250910",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Koppeling Rectus 95 plug+houder, 3/8"BSP
ERIKS Artikelnr: 12179951
Catalogusartikelnr 1: 5301281P
|
Prijs (Per stuk):
Verpakking per 3 stuk
|
{"addToCartPD":{
"item_name": "coupling set 3/8" bsp cejn, female thread, 530-12-81p",
"item_id": "gr0000000868010",
"material_number": "12179951",
"price": "471.94",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"breathing systems",
"item_category4": "pr1454577250910",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling set 3/8" bsp cejn, female thread, 530-12-81p",
"item_id": "gr0000000868010",
"material_number": "12179951",
"price": "471.94",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"breathing systems",
"item_category4": "pr1454577250910",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Persluchtslang standaard 3080030P 10m
ERIKS Artikelnr: 23581221
Catalogusartikelnr 1: 3080030P
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "standard compressed air supply tube 10m",
"item_id": "gr0000000868622",
"material_number": "23581221",
"price": "157.09",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"breathing systems",
"item_category4": "pr1454577250910",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "standard compressed air supply tube 10m",
"item_id": "gr0000000868622",
"material_number": "23581221",
"price": "157.09",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"breathing systems",
"item_category4": "pr1454577250910",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Persluchtslang standaard 3080031P 30m
ERIKS Artikelnr: 23581222
Catalogusartikelnr 1: 3080031P
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "standard duty air supply tube 30m",
"item_id": "gr0000000856833",
"material_number": "23581222",
"price": "363.27",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"breathing systems",
"item_category4": "pr1454577250910",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "standard duty air supply tube 30m",
"item_id": "gr0000000856833",
"material_number": "23581222",
"price": "363.27",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"breathing systems",
"item_category4": "pr1454577250910",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
3M
C253 Hogedrukslang 30 m
ERIKS Artikelnr: 23581520
Catalogusartikelnr 1: C253
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "air supply tube, 30m, c253",
"item_id": "gr0000000861045",
"material_number": "23581520",
"price": "0",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"breathing systems",
"item_category4": "pr1454577250910",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|