|
3M
3m flowstream spiraalv.-7,5m
ERIKS Artikelnr: 23581223
Catalogusartikelnr 1: 3080040P
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "7.5m coiled cast",
"item_id": "gr0000000055486",
"material_number": "23581223",
"price": "247.81",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"breathing systems",
"item_category4": "pr1579278053423800",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "7.5m coiled cast",
"item_id": "gr0000000055486",
"material_number": "23581223",
"price": "247.81",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"breathing systems",
"item_category4": "pr1579278053423800",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|