|
3M
Stoffilter 5935 P3
ERIKS Artikelnr: 12740410
Catalogusartikelnr 1: 99090100
|
Log in om prijzen te zien
Verpakking per 20 stuk
|
{"itemTrackPD":{
"item_name": "p3 particulate filters 5935",
"item_id": "gr0000001265258",
"material_number": "12740410",
"price": "0",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0055_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Stoffilter 5935, P3 R
ERIKS Artikelnr: 23022800
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "particulate filter p3 r, 5935",
"item_id": "gr0000000459971",
"material_number": "23022800",
"price": "9.47",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0055_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "particulate filter p3 r, 5935",
"item_id": "gr0000000459971",
"material_number": "23022800",
"price": "9.47",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0055_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Stoffilter 5911, P1 R
ERIKS Artikelnr: 23581379
Catalogusartikelnr 1: 5911
Catalogusartikelnr. 2: PPE0052153
|
Prijs (Per paar):
Verpakking per 60 paar
|
{"addToCartPD":{
"item_name": "particulate filter p1 r, 5911",
"item_id": "gr0000000859332",
"material_number": "23581379",
"price": "2.83",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0055_mvb",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "particulate filter p1 r, 5911",
"item_id": "gr0000000859332",
"material_number": "23581379",
"price": "2.83",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0055_mvb",
"item_variant": "pr",
"index": "3",
"quantity": ""
}
}
|
|
3M
Stoffilter 5925, P2 R
ERIKS Artikelnr: 23581380
Catalogusartikelnr 1: 5925
Catalogusartikelnr. 2: PPE0052154
|
Prijs (Per paar):
Verpakking per 40 paar
|
{"addToCartPD":{
"item_name": "particulate filter p2 r, 5925",
"item_id": "gr0000000513436",
"material_number": "23581380",
"price": "7.45",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0055_mvb",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "particulate filter p2 r, 5925",
"item_id": "gr0000000513436",
"material_number": "23581380",
"price": "7.45",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0055_mvb",
"item_variant": "pr",
"index": "4",
"quantity": ""
}
}
|