|
DEB STOKO
Dispenser Cleanse Shower 1L type SHW1LDS
ERIKS Artikelnr: 11879108
Catalogusartikelnr 1: SHW1LDSMD
|
Prijs (Per stuk):
Verpakking per 15 stuk
|
{"addToCartPD":{
"item_name": "dispenser cleanse shower 1l shw1lds",
"item_id": "gr3081002924880270",
"material_number": "11879108",
"price": "47.67",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr1457340033966",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dispenser cleanse shower 1l shw1lds",
"item_id": "gr3081002924880270",
"material_number": "11879108",
"price": "47.67",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr1457340033966",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DEB STOKO
Dispenser Cleanse Shower 2L type SHW2LDP
ERIKS Artikelnr: 12302271
|
Prijs (Per stuk):
Verpakking per 8 stuk
|
{"addToCartPD":{
"item_name": "dispenser cleanse shower 2l shw2ldp",
"item_id": "gr3081002924880590",
"material_number": "12302271",
"price": "64.79",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr1457340033966",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dispenser cleanse shower 2l shw2ldp",
"item_id": "gr3081002924880590",
"material_number": "12302271",
"price": "64.79",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr1457340033966",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DEB STOKO
Dispenser Cleanse Shower 4L type SHW4LDR
ERIKS Artikelnr: 12302270
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "dispenser cleanse shower 4l shw4ldr",
"item_id": "gr3081002924880415",
"material_number": "12302270",
"price": "37.17",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr1457340033966",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dispenser cleanse shower 4l shw4ldr",
"item_id": "gr3081002924880415",
"material_number": "12302270",
"price": "37.17",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr1457340033966",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|