|
DEB STOKO
TouchFREE Ultra Blue dispenser 1,2 liter & 1 liter DIFC type TF2AZU
ERIKS Artikelnr: 12302300
Catalogusartikelnr 1: PPE0000812
Catalogusartikelnr. 2: TF2AZU
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "touchfree ultra blue dispenser 1,2 liter & 1 liter difc type tf2azu",
"item_id": "gr0000001090071",
"material_number": "12302300",
"price": "127.01",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0031_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "touchfree ultra blue dispenser 1,2 liter & 1 liter difc type tf2azu",
"item_id": "gr0000001090071",
"material_number": "12302300",
"price": "127.01",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0031_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DEB STOKO
Dispenser TouchFREE Ultra zwart met chrome 1,2L type TF2CHR
ERIKS Artikelnr: 12302298
Catalogusartikelnr 1: PPE0000810
Catalogusartikelnr. 2: TF2CHR
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dispenser touchfree ultra black with chrome 1,2l tf2chr",
"item_id": "gr0000001091208",
"material_number": "12302298",
"price": "127.01",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0031_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dispenser touchfree ultra black with chrome 1,2l tf2chr",
"item_id": "gr0000001091208",
"material_number": "12302298",
"price": "127.01",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0031_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DEB STOKO
Dispenser TouchFREE Ultra wit met chrome 1,2L type TF2WHI
ERIKS Artikelnr: 12302299
Catalogusartikelnr 1: PPE0000811
Catalogusartikelnr. 2: TF2WHI
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dispenser touchfree ultra white with chrome 1,2l tf2whi",
"item_id": "gr0000001089299",
"material_number": "12302299",
"price": "127.01",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0031_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dispenser touchfree ultra white with chrome 1,2l tf2whi",
"item_id": "gr0000001089299",
"material_number": "12302299",
"price": "127.01",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0031_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|