|
NLG
Borgring 360 D ring Loop Draagkracht 3kg
ERIKS Artikelnr: 14593243
Catalogusartikelnr 1: 51590030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "holding ring 360 d ring loop holding force 3kg",
"item_id": "g1579278067988043",
"material_number": "14593243",
"price": "12.49",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218288",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "holding ring 360 d ring loop holding force 3kg",
"item_id": "g1579278067988043",
"material_number": "14593243",
"price": "12.49",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218288",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
NLG
Borgring D ring groot Houdkracht 3kg, 100x25mm
ERIKS Artikelnr: 14593244
Catalogusartikelnr 1: 51590020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "holding ring d ring, large holding force 3kg, 100x25mm",
"item_id": "g1579278067988185",
"material_number": "14593244",
"price": "9.79",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218288",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "holding ring d ring, large holding force 3kg, 100x25mm",
"item_id": "g1579278067988185",
"material_number": "14593244",
"price": "9.79",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218288",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
NLG
Borgring D ring klein Houdkracht 1kg, 60x12mm
ERIKS Artikelnr: 14593245
Catalogusartikelnr 1: 51590025
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "holding ring d ring, small holding force 1kg, 60x12mm",
"item_id": "g1579278067987945",
"material_number": "14593245",
"price": "9.57",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218288",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "holding ring d ring, small holding force 1kg, 60x12mm",
"item_id": "g1579278067987945",
"material_number": "14593245",
"price": "9.57",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218288",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
NLG
Borgring Tether Loop 150mm Draagkracht 3kg
ERIKS Artikelnr: 14593246
Catalogusartikelnr 1: 51590035
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "retainer ring tether loop150mm holding force 3kg",
"item_id": "g1579278067988144",
"material_number": "14593246",
"price": "9.57",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218288",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "retainer ring tether loop150mm holding force 3kg",
"item_id": "g1579278067988144",
"material_number": "14593246",
"price": "9.57",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218288",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|