|
HONEYWELL
Weefselband voor harnas Miller 42+QT breedte 45mm
ERIKS Artikelnr: 13391303
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "webbing back extension for harness miller 42+qt 45mm",
"item_id": "g42771324147",
"material_number": "13391303",
"price": "45.12",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr1579278044544678",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "webbing back extension for harness miller 42+qt 45mm",
"item_id": "g42771324147",
"material_number": "13391303",
"price": "45.12",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr1579278044544678",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HONEYWELL
Weefselband voor harnas Miller 42cm breedte 45mm
ERIKS Artikelnr: 13457230
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "webbing back extension for harness miller 42cm x 45mm",
"item_id": "g42771324165",
"material_number": "13457230",
"price": "79",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr1579278044544678",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "webbing back extension for harness miller 42cm x 45mm",
"item_id": "g42771324165",
"material_number": "13457230",
"price": "79",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr1579278044544678",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|